Shop All Electrical Enclosures
Wiegmann
Enclosure, 12 in H, 6 in D
Mfr # N412121206SSAC
Zoro # G7336159
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Knockouts No
- Mounting Mounting Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412121206SSAC
- Zoro # G7336159
- UPC # 786725859863
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 12.000 in |
Each - Width | 12.000 in |
Actual Width | 12.06 in |
Actual Depth | 7.75 in |
Details
Item | Enclosure |
Knockouts | No |
Mounting | Mounting Holes |
Material | Stainless Steel |
Application | Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pr |
Series | N412-SSAC |
Type | Enclosure |
Cubic Capacity | 864 cu.in |
Mounting Type | Mounting Holes |
Number of Doors (Fixed) | 1 |
Construction | Continuously Welded Seams |
Latches Type | 1/4 Turn |
UL Listed | Yes |
Standard | cULus;IEC |
Certified Listed | cULus;IEC |
Nema Rating | 4 |
Listings | UL, CSA |
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQRWW)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- Wiegmann Electrical Enclosures