Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A243006
Zoro # G2230585
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 24 in
- Depth 6 in
- Material Carbon Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A243006
- Zoro # G2230585
- UPC # 786725842285
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 24 in |
Depth | 6 in |
Height | 30 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 14 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Finish | Textured |
Mounting Type | Embossed Mounting Holes |
Knockouts | Yes |
Cable Entry | Knock Outs |
Cubic Capacity | 4320 cu.in |
Finish Type | Textured |
Standard | cULus |
Listings | UL, CSA |
Mounting | Embossed Mounting Holes |
Certified Listed | cULus |
UL Listed | Yes |
Construction | Spot and Tack Welded |
Nema Rating | 1 |
Description
N1 HINGED COVER 24X30X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- ABB CAL4-11, SIDE MOUNT AUX, 1NO-1NC, AF09-AF96 (CAL4-11)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- LINEMASTER Clipper - Single, Momentary (632-S)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, KO Centered (861)
- Wiegmann Electrical Box Covers