Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A161606
Zoro # G2227182
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 16 in
- Depth 6 in
- Material Carbon Steel
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A161606
- Zoro # G2227182
- UPC # 786725842278
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 16 in |
Depth | 6 in |
Height | 16 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Features | Bodies and doors fabricated from 16 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Finish | Textured |
Finish Type | Textured |
Listings | UL, CSA |
Construction | Spot and Tack Welded |
UL Listed | Yes |
Knockouts | Yes |
Certified Listed | cULus |
Mounting Type | Embossed Mounting Holes |
Standard | cULus |
Mounting | Embossed Mounting Holes |
Cubic Capacity | 1536 cu.in |
Nema Rating | 1 |
Cable Entry | Knock Outs |
Description
N1 HINGED COVER 16X16X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121M12)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- SOUTHWIRE Electrical Box Cover, Round, Brass, Duplex Receptacle (FBCVR-BR-FC)
- Wiegmann Electrical Box Covers