Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A121604
Zoro # G2229806
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 12 in
- Depth 4 in
- Material Carbon Steel
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # A121604
- Zoro # G2229806
- UPC # 786725842254
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Depth | 4 in |
Height | 16 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Finish | Textured |
Features | Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Cable Entry | Knock Outs |
Standard | cULus |
Certified Listed | cULus |
Cubic Capacity | 768 cu.in |
Listings | UL, CSA |
UL Listed | Yes |
Construction | Spot and Tack Welded |
Mounting Type | Embossed Mounting Holes |
Knockouts | Yes |
Mounting | Embossed Mounting Holes |
Finish Type | Textured |
Nema Rating | 1 |
Description
N1 HINGED COVER 12X16X4 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- Wiegmann Electrical Box Covers