Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A121504
Zoro # G2227146
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 12 in
- Depth 4 in
- Material Carbon Steel
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A121504
- Zoro # G2227146
- UPC # 786725301805
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Depth | 4 in |
Height | 15 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Features | Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Finish | Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Cubic Capacity | 720 cu.in |
Mounting | Embossed Mounting Holes |
Standard | cULus |
UL Listed | Yes |
Construction | Spot and Tack Welded |
Finish Type | Textured |
Nema Rating | 1 |
Certified Listed | cULus |
Mounting Type | Embossed Mounting Holes |
Cable Entry | Knock Outs |
Listings | UL, CSA |
Knockouts | Yes |
Description
N1 HINGED COVER 12X15X4 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- Wiegmann Electrical Box Covers