Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A101006
Zoro # G2230427
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 10 in
- Depth 6 in
- Material Carbon Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # A101006
- Zoro # G2230427
- UPC # 786725842230
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 10 in |
Depth | 6 in |
Height | 10 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Knockouts | Yes |
Mounting | Embossed Mounting Holes |
Cable Entry | Knock Outs |
Certified Listed | cULus |
Listings | UL, CSA |
Construction | Spot and Tack Welded |
UL Listed | Yes |
Mounting Type | Embossed Mounting Holes |
Cubic Capacity | 600 cu.in |
Finish Type | Textured |
Nema Rating | 1 |
Standard | cULus |
Description
N1 HINGED COVER 10X10X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- Wiegmann Electrical Box Covers