Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A081204
Zoro # G2227103
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 8 in
- Depth 4 in
- Material Carbon Steel
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A081204
- Zoro # G2227103
- UPC # 786725301102
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8 in |
Depth | 4 in |
Height | 12 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Finish | Textured |
Mounting | Embossed Mounting Holes |
Certified Listed | cULus |
Standard | cULus |
Cable Entry | Knock Outs |
Knockouts | Yes |
Nema Rating | 1 |
Construction | Spot and Tack Welded |
Cubic Capacity | 384 cu.in |
UL Listed | Yes |
Listings | UL, CSA |
Finish Type | Textured |
Mounting Type | Embossed Mounting Holes |
Description
N1 HINGED COVER 8X12X4 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1/2-14 Npt Strain Relief Connect (00322001LPK50)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Aluminum, Furniture Feed (S1R6FFCVRBLK)
- Wiegmann Electrical Box Covers