Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A081006
Zoro # G2226848
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 8 in
- Depth 4 in
- Material Carbon Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A081006
- Zoro # G2226848
- UPC # 786725301454
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8 in |
Depth | 4 in |
Height | 10 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Features | Bodies and doors fabricated from 16 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Finish | Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Listings | UL, CSA |
Nema Rating | 1 |
Standard | cULus |
Construction | Spot and Tack Welded |
Cubic Capacity | 320 cu.in |
UL Listed | Yes |
Mounting | Embossed Mounting Holes |
Cable Entry | Knock Outs |
Certified Listed | cULus |
Knockouts | Yes |
Mounting Type | Embossed Mounting Holes |
Finish Type | Textured |
Description
N1 HINGED COVER 8X10X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- RACO Mud Ring, 899, Square Box (899)
- WEG WEG - MPW40-3-U001, MOTOR PROTECTOR BU MPW40-3-U001 (MPW40-3-U001)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- Wiegmann Electrical Box Covers