Shop All Electrical Box Covers
Wiegmann
Electrical Enclosure, Carbon Steel, Hinged Cover
Mfr # A060603
Zoro # G2227733
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 6 in
- Depth 3 in
- Material Carbon Steel
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A060603
- Zoro # G2227733
- UPC # 786725300303
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Depth | 3 in |
Height | 6 in |
Details
Item | Electrical Enclosure |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 3" depth boxes are furnished with formed steel hinged non-removable cover. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Standard | cULus |
Listings | UL, CSA |
UL Listed | Yes |
Nema Rating | 1 |
Certified Listed | cULus |
Cubic Capacity | 108 cu.in |
Construction | Spot and Tack Welded |
Mounting | Embossed Mounting Holes |
Knockouts | Yes |
Cable Entry | Knock Outs |
Finish Type | Textured |
Mounting Type | Embossed Mounting Holes |
Description
N1 HINGED COVER 6X6X3 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- Wiegmann Electrical Box Covers