Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Steel, Surface Cover
Mfr # SC1010G
Zoro # G7546734
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1010G
- Zoro # G7546734
- UPC # 786725866663
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 11 in |
Height | 11 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Steel |
For Use With | SC Enclosures |
Application | Use to Replace Accessories |
Sub-Category | Covers |
Finish | Galvanized |
Gauge | 16 |
Finish Type | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 11 in, Length 1 in, Width 11 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC1824G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Electrical Box Cover, 6 in H, 6 in D (A060606)
- WIEGMANN Electrical Box Cover, 10 in H, 4 in D (A101004)
- WIEGMANN Electrical Box Cover, 8 in H, 4 in D (A060804)
- HUBBELL Electrical Box, Outlet Box, 1 Gang, Steel (861)
- Wiegmann Electrical Box Covers