Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Steel
Mfr # SC1824G
Zoro # G7526181
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1824G
- Zoro # G7526181
- UPC # 786725866793
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 19 in |
Height | 25 in |
Details
Item | Electrical Box Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Gauge | 16 |
Finish | Galvanized |
For Use With | SC Enclosures |
Sub-Category | Covers |
Application | Use to Replace Accessories |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Finish Type | Galvanized |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 25 in, Length 1 in, Width 19 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- WIEGMANN Electrical Box Cover, 24 in H, 6 in D (A242406)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SCF1212)
- WIEGMANN Electrical Box Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC1212G)
- WIEGMANN Electrical Box Cover, 10 in H, 4 in D (A101004)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC0808G)
- RACO Electrical Box Cover, Round, Duplex Receptical (6268)
- Wiegmann Electrical Box Covers