Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Steel
Mfr # SC1212G
Zoro # G7599891
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1212G
- Zoro # G7599891
- UPC # 786725866700
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 12 in |
Height | 12 in |
Details
Item | Electrical Box Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Application | Use to Replace Accessories |
Gauge | 16 |
For Use With | SC Enclosures |
Finish | Galvanized |
Sub-Category | Covers |
Finish Type | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 12 in, Length 1 in, Width 12 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Outlet Box (ISF3OW)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Electrical Box Cover, 24 in H, 6 in D (A242406)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Electrical Box Cover, 10 in H, 4 in D (A101004)
- WIEGMANN Electrical Box Cover, Rectangular, Steel, Surface Cover (SC1010G)
- ERICSON COVERPLATE BLANK BLU (6034)
- Wiegmann Electrical Box Covers