Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Steel
Mfr # SC0808G
Zoro # G7605026
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 0.10 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC0808G
- Zoro # G7605026
- UPC # 786725866649
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.10 in |
Width | 8 in |
Height | 8 in |
Details
Item | Electrical Box Cover |
Material | Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Finish | Galvanized |
Application | Use to Replace Accessories |
Gauge | 16 |
Sub-Category | Covers |
For Use With | SC Enclosures |
Construction | Non-Flanged |
Finish Type | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 8 in, Length 0.1 in, Width 8 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- GE Molded Case Circuit Breaker, THQL Series 90A, 2 Pole, 120/240V AC (THQL2190)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Electrical Box Cover, 8 in H, 4 in D (A060804)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- Wiegmann Electrical Box Covers