Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC1830G
Zoro # G3462427
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Width 18 in
- Material Carbon Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1830G
- Zoro # G3462427
- UPC # 786725866816
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 18 in |
Height | 30 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
Finish | Galvanized |
Application | For use with NEMA 1 screw cover wall-mount enclosures. |
Features | Fabricated from pre-galvanized steel |
Finish Type | Galvanized |
Construction | Non-Flanged |
Accessory Type | Cover |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Description
SURFACE COVER ONLY (SC) 18X30 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- GENERAC Generac Solar Panel (8038)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- Wiegmann Electrical Box Covers