Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC1215G
Zoro # G7605656
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 12 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC1215G
- Zoro # G7605656
- UPC # 786725866717
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 12 in |
Height | 15 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
Application | Use to Replace Accessories |
Finish | Painted |
For Use With | SC Enclosures |
Sub-Category | Covers |
Gauge | 16 |
Finish Type | Galvanized |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 16 in, Length 1 in, Width 13 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2413)
- SECURITRON Door Actuators & Plates (SP-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1550S)
- Wiegmann Electrical Box Covers