Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC0612G
Zoro # G3460284
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Width 14 in
- Material Carbon Steel
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC0612G
- Zoro # G3460284
- UPC # 786725866670
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 14 in |
Height | 8 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
Application | For use with NEMA 1 screw cover wall-mount enclosures. |
Features | Fabricated from pre-galvanized steel |
Finish | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Finish Type | Galvanized |
Accessory Type | Cover |
Construction | Non-Flanged |
Description
SURFACE COVER ONLY (SC) 6X12 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-6)
- Wiegmann Electrical Box Covers