Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel
Mfr # SC1818
Zoro # G7467914
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC1818
- Zoro # G7467914
- UPC # 786725866557
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 18 in |
Height | 18 in |
Details
Item | Electrical Box Cover |
Material | Carbon Steel |
Shape | Rectangular |
Cover Type | Surface Cover |
Color | Ansi-61 Gray Textured |
For Use With | SC Enclosures |
Sub-Category | Covers |
Finish | Painted |
Application | Use to Replace Accessories |
Gauge | 16 |
Special Features | Covers are 16 gauge carbon steel. |
Construction | Non-Flanged |
Finish Type | Textured |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Mounting Type | Mounting Holes |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 18 in, Length 1 in, Width 18 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 6A, 600V AC, Non-Indicating (DFJ-6)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC1212G)
- WIEGMANN Electrical Box Cover, 6 in H, 6 in D (A060606)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, 24 in H, 6 in D (A242406)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- Wiegmann Electrical Box Covers