Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF2424G
Zoro # G2230183
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 26 in
- Material Carbon Steel
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF2424G
- Zoro # G2230183
- UPC # 786725847877
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 26 in |
Height | 26 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Galvanized |
Application | Designed to mount on enclosure for flush installations. |
Features | Fabricated from pre-galvanized steel |
Weight | 15 lb |
Construction | Non-Flanged |
Special Features | Covers are 14 gauge G-90 unpainted pre-galvanized steel. |
Accessory Type | Cover |
Finish Type | Galvanized |
Description
FLUSH COVER (SC SERIES) 24X24 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- Wiegmann Electrical Box Covers