Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF1818
Zoro # G2230104
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 20 in
- Material Carbon Steel
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF1818
- Zoro # G2230104
- UPC # 786725314928
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 20 in |
Height | 20 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Application | Designed to mount on enclosure for flush installations. |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Weight | 8.5 lb |
Type | Accessory |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge carbon steel. |
Accessory Type | Cover |
Finish Type | Textured |
Description
FLUSH COVER (SC SERIES) 18X18 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- Wiegmann Electrical Box Covers