Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF1224G
Zoro # G2231163
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 26 in
- Material Carbon Steel
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SCF1224G
- Zoro # G2231163
- UPC # 786725847785
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 26 in |
Height | 14 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Galvanized |
Application | Designed to mount on enclosure for flush installations. |
Weight | 10 lb |
Features | Fabricated from pre-galvanized steel |
Construction | Non-Flanged |
Special Features | Covers are 14 gauge G-90 unpainted pre-galvanized steel. |
Finish Type | Galvanized |
Accessory Type | Cover |
Description
FLUSH COVER (SC SERIES) 12X24 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- Wiegmann Electrical Box Covers