Wiegmann

Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover


product price: $18.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rectangular
  • Cover Type Flush Cover
  • Width 20 in
  • Material Carbon Steel
  • Height 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20 in
Height 14 in

Details

Item Electrical Box Cover
Shape Rectangular
Cover Type Flush Cover
Material Carbon Steel
Finish Galvanized
Weight 5 lb
Features Fabricated from pre-galvanized steel
Application Designed to mount on enclosure for flush installations.
Special Features Covers are 14 gauge G-90 unpainted pre-galvanized steel.
Construction Non-Flanged
Accessory Type Cover
Finish Type Galvanized

Description

FLUSH COVER (SC SERIES) 12X18 CS,GLV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.