Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF1218
Zoro # G2231023
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 20 in
- Material Carbon Steel
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF1218
- Zoro # G2231023
- UPC # 786725314324
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Application | Designed to mount on enclosure for flush installations. |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Weight | 5 lb |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge carbon steel. |
Accessory Type | Cover |
Finish Type | Textured |
Description
FLUSH COVER (SC SERIES) 12X18 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- Wiegmann Electrical Box Covers