Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF1215G
Zoro # G2227313
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 17 in
- Material Carbon Steel
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF1215G
- Zoro # G2227313
- UPC # 786725847730
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 17 in |
Height | 14 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Galvanized |
Features | Fabricated from pre-galvanized steel |
Weight | 4 lb |
Application | Designed to mount on enclosure for flush installations. |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge G-90 unpainted pre-galvanized steel. |
Finish Type | Galvanized |
Accessory Type | Cover |
Description
FLUSH COVER (SC SERIES) 12X15 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- Wiegmann Electrical Box Covers