Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF0612G
Zoro # G2227374
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 14 in
- Material Carbon Steel
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF0612G
- Zoro # G2227374
- UPC # 786725847662
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 14 in |
Height | 8 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Galvanized |
Application | Designed to mount on enclosure for flush installations. |
Weight | 2 lb |
Features | Fabricated from pre-galvanized steel |
Special Features | Covers are 14 gauge G-90 unpainted pre-galvanized steel. |
Construction | Non-Flanged |
Finish Type | Galvanized |
Accessory Type | Cover |
Description
FLUSH COVER (SC SERIES) 6X12 CS,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- Wiegmann Electrical Box Covers