Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF0612
Zoro # G2227898
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 14-1/8 in
- Material Carbon Steel
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SCF0612
- Zoro # G2227898
- UPC # 786725312726
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 14-1/8 in |
Height | 8 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Textured |
Color | Ansi-61 Gray Textured |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Application | Designed to mount on enclosure for flush installations. |
Weight | 2 lb |
Type | Accessory |
Construction | Non-Flanged |
Special Features | Covers are 14 gauge carbon steel. |
Accessory Type | Cover |
Finish Type | Textured |
Description
FLUSH COVER (SC SERIES) 6X12 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- Wiegmann Electrical Box Covers