Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover
Mfr # WA101004GSCSS
Zoro # G9555141
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Screw Cover
- Width 10 in
- Depth 4 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA101004GSCSS
- Zoro # G9555141
- UPC # 786725880577
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 10 in |
Depth | 4 in |
Height | 10 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Screw Cover |
Material | 304 Stainless Steel |
Certified Listed | cULus |
Number of Doors (Fixed) | 1 |
Nema Rating | 4, 4X, 12, 13 |
Standard | cULus |
Mounting | Wall |
Cubic Capacity | 400 cu.in |
Mounting Type | Wall |
Application | Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem. |
Construction | Continuously Welded Seams |
Finish | Smooth Grained |
Finish Type | Smooth Grained |
Features | Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided |
Description
Screw Cover,N4X,Gasketed,10 x 10 x 4 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 85.8 cu in, Rectangular Box, 1 Gang, PVC, Rectangular (PFBRG1)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SCF1212)
- WIEGMANN Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Electrical Box Cover, 10 in H, 4 in D (A101004)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- Wiegmann Electrical Box Covers