Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover
Mfr # WA242408GSCSS
Zoro # G9555421
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Screw Cover
- Width 24 in
- Depth 8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA242408GSCSS
- Zoro # G9555421
- UPC # 786725880690
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 24 in |
Depth | 8 in |
Height | 24 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Screw Cover |
Material | 18-8 Stainless Steel |
Application | Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem. |
Certified Listed | cULus |
Finish Type | Smooth Grained |
Nema Rating | 4, 4X, 12, 13 |
Number of Doors (Fixed) | 1 |
Mounting Type | Wall |
Mounting | Wall |
Standard | cULus |
Finish | Smooth Grained |
Cubic Capacity | 4608 cu.in |
Construction | Continuously Welded Seams |
Features | Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided |
Description
Screw Cover,N4X,Gasketed,24 x 24 x 8 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 8A, 600V AC, Indicating (LPJ-8SPI)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- Wiegmann Electrical Box Covers