Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover
Mfr # WA161608GSCSS
Zoro # G9555467
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Screw Cover
- Width 16 in
- Depth 8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA161608GSCSS
- Zoro # G9555467
- UPC # 786725880652
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 16 in |
Depth | 8 in |
Height | 16 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Screw Cover |
Material | 18-8 Stainless Steel |
Certified Listed | cULus |
Finish | Smooth Grained |
Nema Rating | 4, 4X, 12, 13 |
Mounting Type | Wall |
Number of Doors (Fixed) | 1 |
Finish Type | Smooth Grained |
Application | Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem. |
Mounting | Wall |
Construction | Continuously Welded Seams |
Standard | cULus |
Cubic Capacity | 2048 cu.in |
Features | Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided |
Description
Screw Cover,N4X,Gasketed,16 x 16 x 8 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- Wiegmann Electrical Box Covers