Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover
Mfr # WA121204GSCSS
Zoro # G9555178
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Screw Cover
- Shape Rectangular
- Material 18-8 Stainless Steel
- Depth 4 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA121204GSCSS
- Zoro # G9555178
- UPC # 786725880607
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 4 in |
Width | 12 in |
Height | 12 in |
Actual Width | 12.125 in |
Actual Height | 12.125 in |
Details
Item | Electrical Box Cover |
Cover Type | Screw Cover |
Shape | Rectangular |
Material | 18-8 Stainless Steel |
Sub-Category | Covers |
Mounting | Wall |
Cubic Capacity | 576 cu.in |
Finish Type | Smooth Grained |
Certified Listed | cULus |
Nema Rating | 4, 4X, 12, 13 |
Standard | cULus |
Number of Doors (Fixed) | 1 |
Construction | Continuously Welded Seams |
Mounting Type | Wall |
Application | Designed for use as a wiring box, junction box, pull box, or terminal box with many indoor and outdoor applications where dust or moisture is a problem. |
Features | Bodies and covers are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Cover contains a closed cell oil resistent neoprene gasket; Ground stud is located on the inside of the cover; No mounting provisions are provided |
Finish | Smooth Grained |
Description
Screw Cover,N4X,Gasketed,12 x 12 x 4 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-2CR)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- Wiegmann Electrical Box Covers