Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C364817
Zoro # G7337050
product price: $2,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,231.99
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 36 in
- Depth 17 in
- Material Carbon Steel
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1C364817
- Zoro # G7337050
- UPC # 786725341986
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 36 in |
Depth | 17 in |
Height | 48 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Finish | Textured |
Color | Ansi-61 Gray Textured |
Application | Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications. |
Features | Bodies and doors fabricated from 14 gauge steel. Continuous hinged doors. Doors are easily removable by pulling the hinged pin. Collar studs provided for mounting optional back panels. External mounting feet provided. Grounding provisions provided. Doors are furnished standard with flushmount quarter-turn latch. |
UL Listed | Yes |
Certified Listed | cULus |
Construction | Seam and Spot Welded |
Nema Rating | 1 |
Standard | cULus |
Mounting | External Mounting Feet |
Finish Type | Textured |
Mounting Type | External Mounting Feet |
Listings | UL, CSA |
Cubic Capacity | 29376 cu.in |
Knockouts | No |
Description
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- Wiegmann Electrical Box Covers