Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C303612LP
Zoro # G7335145
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Cover Type Hinged Cover
- Depth 12 in
- Width 30 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1C303612LP
- Zoro # G7335145
- UPC # 786725612246
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 12 in |
Width | 30 in |
Height | 36 in |
Actual Depth | 12.63 in |
Each - Width | 30.000 in |
Details
Item | Electrical Box Cover |
Material | Carbon Steel |
Cover Type | Hinged Cover |
Finish | Smooth |
Features | Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided. |
Color | Ansi-61 Gray Smooth |
Application | Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications. |
Construction | Seam and Spot Welded |
UL Listed | Yes |
Cubic Capacity | 12960 cu.in |
Knockouts | No |
Nema Rating | 1 |
Certified Listed | cULus |
Standard | cULus |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Finish Type | Smooth |
Type | Enclosure |
Listings | UL, CSA |
Description
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- IFM Wireable M12 connector (E18059)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- Wiegmann Electrical Box Covers