Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C162008LP
Zoro # G7339808
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 16 in
- Depth 8 in
- Material Carbon Steel
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1C162008LP
- Zoro # G7339808
- UPC # 786725612048
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 16 in |
Depth | 8 in |
Height | 20 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Finish | Smooth |
Application | Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications. |
Color | Ansi-61 Gray Smooth |
Features | Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided. |
Finish Type | Smooth |
Construction | Seam and Spot Welded |
Nema Rating | 1 |
Mounting Type | Mounting Holes |
Standard | cULus |
Listings | UL, CSA |
Cubic Capacity | 2560 cu.in |
Certified Listed | cULus |
Mounting | Mounting Holes |
UL Listed | Yes |
Knockouts | No |
Description
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- Wiegmann Electrical Box Covers