Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C161606LP
Zoro # G7339345
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 16 in
- Depth 7 in
- Material Carbon Steel
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1C161606LP
- Zoro # G7339345
- UPC # 786725612024
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 16 in |
Depth | 7 in |
Height | 16 in |
Each - Width | 16.000 in |
Actual Depth | 6.750 in |
Description
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Duplex (8731-5)
- Wiegmann Electrical Box Covers