Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C121608LP
Zoro # G7335580
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 12 in
- Depth 8 in
- Material Carbon Steel
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N1C121608LP
- Zoro # G7335580
- UPC # 786725612017
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Depth | 8 in |
Height | 16 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Finish | Smooth |
Color | Ansi-61 Gray Smooth |
Features | Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided. |
Application | Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications. |
Cubic Capacity | 1536 cu.in |
Certified Listed | cULus |
Mounting | Mounting Holes |
Standard | cULus |
Mounting Type | Mounting Holes |
UL Listed | Yes |
Finish Type | Smooth |
Listings | UL, CSA |
Nema Rating | 1 |
Construction | Seam and Spot Welded |
Knockouts | No |
Description
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- Wiegmann Electrical Box Covers