Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTSD303612
Zoro # G2231398
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 30 in
- Depth 12 in
- Material Carbon Steel
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTSD303612
- Zoro # G2231398
- UPC # 786725853922
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 30 in |
Depth | 12 in |
Height | 36 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Application | Designed as a housing for current and voltage transformers, recorders, meters, junction box, service box, rely and/or for terminal instrumentation. |
Features | Manufactured from 12 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking 1/4 turn latch; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Finish | Textured |
Number of Doors (Fixed) | 1 |
Certified Listed | cULus |
Construction | Seam and Tack Welded |
Mounting | Mounting Holes |
Listings | UL, CSA |
UL Listed | Yes |
Cubic Capacity | 12960 cu.in |
Nema Rating | 3R |
Finish Type | Textured |
Mounting Type | Mounting Holes |
Standard | cULus |
Knockouts | No |
Description
N3R CT SGL DR HIG CVR 30X36X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- Wiegmann Electrical Box Covers