Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTSD243012
Zoro # G2231145
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 24 in
- Depth 12 in
- Material Carbon Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTSD243012
- Zoro # G2231145
- UPC # 786725853908
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 24 in |
Depth | 12 in |
Height | 30 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Finish | Smooth |
Features | Manufactured from 14 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking 1/4 turn latch; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Application | Designed as a housing for current and voltage transformers, recorders, meters, junction box, service box, rely and/or for terminal instrumentation. |
Listings | UL, CSA |
Certified Listed | cULus |
Nema Rating | 3R |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Construction | Seam and Tack Welded |
UL Listed | Yes |
Number of Doors (Fixed) | 1 |
Finish Type | Smooth |
Standard | cULus |
Cubic Capacity | 8640 cu.in |
Knockouts | No |
Description
N3R CT SGL DR HIG CVR 24X30X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- Wiegmann Electrical Box Covers