Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTSD202412
Zoro # G2230874
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 20 in
- Depth 12 in
- Material Carbon Steel
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTSD202412
- Zoro # G2230874
- UPC # 786725854110
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 20 in |
Depth | 12 in |
Height | 24 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Finish | Smooth |
Application | Designed as a housing for current and voltage transformers, recorders, meters, junction box, service box, rely and/or for terminal instrumentation. |
Features | Manufactured from 14 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking 1/4 turn latch; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Standard | cULus |
Mounting | Mounting Holes |
Nema Rating | 3R |
Mounting Type | Mounting Holes |
Number of Doors (Fixed) | 1 |
UL Listed | Yes |
Listings | UL, CSA |
Finish Type | Smooth |
Construction | Seam and Tack Welded |
Cubic Capacity | 5760 cu.in |
Certified Listed | cULus |
Knockouts | No |
Description
N3R CT SGL DR HIG CVR 20X24X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- LEVITON Switch Combo 3Way La (05241-0TS)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- HOMESTEAD Electrical Box Cover, Round, Blank (HO782388)
- Wiegmann Electrical Box Covers