Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTSD182410
Zoro # G2230436
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 18 in
- Depth 10 in
- Material Carbon Steel
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTSD182410
- Zoro # G2230436
- UPC # 786725854097
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 18 in |
Depth | 10 in |
Height | 24 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Finish | Smooth |
Features | Manufactured from 14 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking 1/4 turn latch; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Application | Designed as a housing for current and voltage transformers, recorders, meters, junction box, service box, rely and/or for terminal instrumentation. |
UL Listed | Yes |
Listings | UL, CSA |
Mounting Type | Mounting Holes |
Nema Rating | 3R |
Mounting | Mounting Holes |
Finish Type | Smooth |
Number of Doors (Fixed) | 1 |
Certified Listed | cULus |
Standard | cULus |
Construction | Seam and Tack Welded |
Cubic Capacity | 4320 cu.in |
Knockouts | No |
Description
N3R CT SGL DR HIG CVR 24X18X10 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- CB DISTRIBUTING 4.18 x 5.90 in. Rectangle Weatherproof Cover, Thermoplastic (ST154007)
- Wiegmann Electrical Box Covers