Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTDD443012
Zoro # G2229867
product price: $1,175.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,175.99
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 44 in
- Depth 12 in
- Material Carbon Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTDD443012
- Zoro # G2229867
- UPC # 786725854011
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 44 in |
Depth | 12 in |
Height | 30 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Finish | Smooth |
Application | Enclosures are designed as a housing for current and voltage transformers, recorders, meters, junction, service box, relay, and/or for terminal instrumentation. |
Features | Manufactured from 12 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking "T" handle; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Finish Type | Smooth |
Construction | Seam and Tack Welded |
Nema Rating | 3R |
UL Listed | Yes |
Cubic Capacity | 15840 cu.in |
Certified Listed | cULus |
Mounting Type | Mounting Holes |
Standard | cULus |
Mounting | Mounting Holes |
Listings | UL, CSA |
Number of Doors (Fixed) | 2 |
Knockouts | No |
Description
N3R CT DBL DR HNG CVR 44X30X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- Wiegmann Electrical Box Covers