Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTDD363612
Zoro # G2229675
original price:
$2,724.65
29% off
new price: $1,931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,931.99
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 36 in
- Depth 12 in
- Material Carbon Steel
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTDD363612
- Zoro # G2229675
- UPC # 786725853991
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 36 in |
Depth | 12 in |
Height | 36 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Features | Manufactured from 12 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking "T" handle; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Application | Enclosures are designed as a housing for current and voltage transformers, recorders, meters, junction, service box, relay, and/or for terminal instrumentation. |
Number of Doors (Fixed) | 2 |
Mounting | Mounting Holes |
Standard | cULus |
Listings | UL, CSA |
Cubic Capacity | 15552 cu.in |
Construction | Seam and Tack Welded |
UL Listed | Yes |
Certified Listed | cULus |
Nema Rating | 3R |
Mounting Type | Mounting Holes |
Finish Type | Textured |
Knockouts | No |
Description
N3R CT DBL DR HNG CVR 36X36X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- Wiegmann Electrical Box Covers