Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTDD363012
Zoro # G2229124
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 36 in
- Depth 12 in
- Material Carbon Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # CTDD363012
- Zoro # G2229124
- UPC # 786725853977
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 36 in |
Depth | 12 in |
Height | 30 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Features | Manufactured from 12 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking "T" handle; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Application | Enclosures are designed as a housing for current and voltage transformers, recorders, meters, junction, service box, relay, and/or for terminal instrumentation. |
Mounting | Mounting Holes |
Standard | cULus |
Certified Listed | cULus |
UL Listed | Yes |
Cubic Capacity | 12960 cu.in |
Listings | UL, CSA |
Construction | Seam and Tack Welded |
Finish Type | Textured |
Nema Rating | 3R |
Mounting Type | Mounting Holes |
Number of Doors (Fixed) | 2 |
Knockouts | No |
Description
N3R CT DBL DR HNG CVR 36X30X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR1RH5)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- IFM Prox Sensor, Inductive, 15mm, PNP, NC, QD (IIS234)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A242406)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- Wiegmann Electrical Box Covers