Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # CTDD362412
Zoro # G2230244
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 36 in
- Depth 12 in
- Material Carbon Steel
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # CTDD362412
- Zoro # G2230244
- UPC # 786725853960
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 36 in |
Depth | 12 in |
Height | 24 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Color | Ansi-61 Gray Smooth |
Features | Manufactured from 14 gauge carbon steel; Fully seam welded and ground smooth, with weep hole; Drip shield; Lift off hinges, gasketed doors; Supplied with non-locking "T" handle; Meter seal provisions; Mounting holes in back; Supplied with studs in back of enclosure to support optional wood sub panel |
Finish | Smooth |
Application | Enclosures are designed as a housing for current and voltage transformers, recorders, meters, junction, service box, relay, and/or for terminal instrumentation. |
Nema Rating | 3R |
Finish Type | Smooth |
Number of Doors (Fixed) | 2 |
Listings | UL, CSA |
Mounting | Mounting Holes |
UL Listed | Yes |
Mounting Type | Mounting Holes |
Construction | Seam and Tack Welded |
Cubic Capacity | 10368 cu.in |
Certified Listed | cULus |
Standard | cULus |
Knockouts | No |
Description
N3R CT DBL DR HNG CVR 36X24X12 CS,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- Wiegmann Electrical Box Covers