Shop All Electrical Enclosures
Wiegmann
Electrical Box Cover, 8 in H, 4 in D
Mfr # A060804
Zoro # G2227916
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 4 in
- Cover Type Hinged Cover
- Material Carbon Steel
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A060804
- Zoro # G2227916
- UPC # 786725300600
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6-1/8 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | Yes |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Mounting | Embossed Mounting Holes |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Cable Entry | Knock Outs |
Mounting Type | Embossed Mounting Holes |
Construction | Spot and Tack Welded |
Finish Type | Textured |
Cubic Capacity | 192 cu.in |
Listings | UL, CSA |
Standard | cULus |
Nema Rating | 1 |
UL Listed | Yes |
Certified Listed | cULus |
Description
N1 HINGED COVER 6X8X4 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Electrical Box Cover, 24 in H, 6 in D (A242406)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- Wiegmann Electrical Enclosures