Shop All Electrical Enclosures
Wiegmann
Electrical Box Cover, 6 in H, 6 in D
Mfr # A060606
Zoro # G2227672
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 6 in
- Cover Type Hinged Cover
- Material Carbon Steel
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A060606
- Zoro # G2227672
- UPC # 786725300051
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 6 in |
Width | 6 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | Yes |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Mounting | Embossed Mounting Holes |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Certified Listed | cULus |
Listings | UL, CSA |
Construction | Spot and Tack Welded |
Standard | cULus |
UL Listed | Yes |
Cable Entry | Knock Outs |
Finish Type | Textured |
Nema Rating | 1 |
Cubic Capacity | 216 cu.in |
Mounting Type | Embossed Mounting Holes |
Description
N1 HINGED COVER 6X6X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, 8 in H, 4 in D (A060804)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SC1818)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular (822)
- Wiegmann Electrical Enclosures