Shop All Electrical Enclosures
Wiegmann
Electrical Box Cover, 24 in H, 6 in D
Mfr # A242406
Zoro # G2229937
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6 in
- Cover Type Hinged Cover
- Material Carbon Steel
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A242406
- Zoro # G2229937
- UPC # 786725303229
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6 in |
Width | 24-1/8 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | Yes |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Mounting | Embossed Mounting Holes |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 14 gauge steel. 6" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
UL Listed | Yes |
Mounting Type | Embossed Mounting Holes |
Cable Entry | Knock Outs |
Standard | cULus |
Finish Type | Textured |
Certified Listed | cULus |
Cubic Capacity | 3456 cu.in |
Nema Rating | 1 |
Listings | UL, CSA |
Construction | Spot and Tack Welded |
Description
N1 HINGED COVER 24X24X6 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- WIEGMANN Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- Wiegmann Electrical Enclosures