Shop All Electrical Enclosures
Wiegmann
Electrical Box Cover, 10 in H, 4 in D
Mfr # A101004
Zoro # G2228047
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 4 in
- Cover Type Hinged Cover
- Material Carbon Steel
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # A101004
- Zoro # G2228047
- UPC # 786725301201
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 4 in |
Width | 10-1/8 in |
Details
Item | Electrical Box Cover |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Knockouts | Yes |
Color | Ansi-61 Gray Textured |
Finish | Textured |
Mounting | Embossed Mounting Holes |
Application | Designed for use as surface-mounted junction box, service box, switch box, and cutout box. |
Features | Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box. |
Listings | UL, CSA |
UL Listed | Yes |
Cubic Capacity | 400 cu.in |
Certified Listed | cULus |
Standard | cULus |
Nema Rating | 1 |
Construction | Spot and Tack Welded |
Finish Type | Textured |
Cable Entry | Knock Outs |
Mounting Type | Embossed Mounting Holes |
Description
N1 HINGED COVER 10X10X4 CARBON STL,GRAY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5 Modular Plugs (25/Bag), Solid Condu (FMTP5U-SLD)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- WIEGMANN Electrical Box Cover, 24 in H, 6 in D (A242406)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- Wiegmann Electrical Enclosures