Shop All Enclosure Covers & Accessories
Wiegmann
DRIP SHIELD KIT 30 IN. 304SS
Mfr # SSDK30
Zoro # G7339284
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3 in
- Length 30 in
- Type Drip Shield Kit
- Material 304 Stainless Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSDK30
- Zoro # G7339284
- UPC # 786725367269
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 3.3 in |
Length | 30 in |
Depth | 30 in |
Details
Item | Drip Shield Kit |
Type | Drip Shield Kit |
Material | 304 Stainless Steel |
Color | Gray |
Features | Screws, gasket and sealing washers are included; Drip shield fits most single and double door enclosures; Stainless steel door clamps are furnished to replace the standard door clamps |
Finish Type | Grained Stainless Steel |
Industry Standard(s) | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Description
Drip shields are easily installed and are designed to protect door hardware from dripping water and settling dust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLEX Cordset 104000A01F120 (104000A01F120)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- Wiegmann Enclosure Covers & Accessories