Shop All Enclosure Covers & Accessories
Wiegmann
DIN RAIL KIT ULTIMATE 24 IN. PK3
Mfr # HFWDR24C
Zoro # G7334454
product price: $256.99
/pk 3, $85.66/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.38 in
- Length 22.0625 in
- Type Accessory
- Finish Plated
- Certified Listed UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDR24C
- Zoro # G7334454
- UPC # 786725862436
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 1.38 in |
Length | 22.0625 in |
Actual Width | 1.38 in |
Details
Item | Rail Kit |
Type | Accessory |
Finish | Plated |
Certified Listed | UL Recognized |
Accessory Type | Din Rail Kit |
Finish Type | Plated |
Description
DIN rails supply mounting surfaces for DIN mount snap-on devices. Rails can be mounted vertically or horizontally to the collar studs. The kit includes three rails and mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- HALEX 34 90 DEG Rigid Elbow (64107)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Wiegmann Enclosure Covers & Accessories