Shop All Enclosure Covers & Accessories
Wiegmann
DIN RAIL KIT ULTIMATE 16 IN. PK3
Mfr # HFWDR16C
Zoro # G7334034
product price: $204.99
/pk 3, $68.33/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Length 14.0625 in
- Type Accessory
- Finish Plated
- Accessory Type Din Rail Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDR16C
- Zoro # G7334034
- UPC # 786725862412
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 1.38 in |
Length | 14.0625 in |
Actual Width | 1.38 in |
Details
Item | Rail Kit |
Type | Accessory |
Finish | Plated |
Accessory Type | Din Rail Kit |
Finish Type | Plated |
Certified Listed | UL Recognized |
Description
DIN rails supply mounting surfaces for DIN mount snap-on devices. Rails can be mounted vertically or horizontally to the collar studs. The kit includes three rails and mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Wiegmann Enclosure Covers & Accessories