Shop All Enclosure Covers & Accessories
Wiegmann
DIN RAIL KIT ULTIMATE 12 IN. PK3
Mfr # HFWDR12C
Zoro # G7334488
product price: $183.99
/pk 3, $61.33/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Length 10.0625 in
- Type Accessory
- Finish Plated
- Certified Listed UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDR12C
- Zoro # G7334488
- UPC # 786725862405
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 1.38 in |
Length | 10.0625 in |
Actual Width | 1.38 in |
Details
Item | Rail Kit |
Type | Accessory |
Finish | Plated |
Certified Listed | UL Recognized |
Finish Type | Plated |
Accessory Type | Din Rail Kit |
Description
DIN rails supply mounting surfaces for DIN mount snap-on devices. Rails can be mounted vertically or horizontally to the collar studs. The kit includes three rails and mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- Wiegmann Enclosure Covers & Accessories